Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Packing Shim
Reducer Circular 125-100mm
By Manrose
Order Code:
ZT4986897S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/packing-shim/reducer-circular-125-100mm/p/ZT4986897S
Add to quotation
View all Packing Shim
Description
Manrose REDUCER CIRCULAR 125-100MM Low Profile Ducting 54119
Specifications
Specifications for Reducer Circular 125-100mm
Width
130mm
Diameter
125mm
Depth
156mm
Height
58mm
Material
PVC
Weight
41g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome