Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Packing Shim
Reducer Circular 150-125mm
By Manrose
Order Code:
ZT4986928S
£6.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/maintenance-and-outdoor/packing-shim/reducer-circular-150-125mm/p/ZT4986928S
Add to quotation
View all Packing Shim
Description
Manrose REDUCER CIRCULAR 150-125MM Low Profile Ducting 65118
Specifications
Specifications for Reducer Circular 150-125mm
Colour
White
Width
156mm
Height
60mm
Weight
54g
Depth
156mm
Material
PVC
Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome