Stainless Shim Pack 0.001"-0.020" 6 x 12 8-Piece

Order Code: ZT3110377S

£119.99 Inc VAT (20%)


Description

Containing eight Stainless Steel Shims, this pack is the ideal way of ensuring you have the right-sized shim to hand. This 8-piece pack covers thicknesses from 0.001in. to 0.020in. Supplied in a tin.

Features and Benefits
• Supplied in a tin for ease of storage when not in use
• Pack of 8 assorted sizes ensures you have the correct size to hand no matter the application
• Manufactured from stainless steel for overall resilience

Typical Applications
• Manufacturing
• Automotive
• Engineering

See full description
Specifications for Stainless Shim Pack 0.001"-0.020" 6 x 12 8-Piece
  • MFR Part No.
    SHSTAI21 IMP ASS
  • Length
    12in
  • Number of Pieces
    8
  • Thickness
    0.001 - 0.020in
  • Material
    Stainless Steel
  • Width
    6in