Steel Shim Pack 0.001" -0.015" 6X12" 12PC

Order Code: ZT1060420X

£64.99 Inc VAT (20%)

Currently unavailable

Description

Contains one of each of the following thickness of shim:
0.001”, 0.0015”, 0.002”, 0.003”, 0.004”, 0.005”, 0.006”, 0.007”, 0.008”, 0.010”, 0.012” and 0.015”.
Size (W x L): 6" x 12".

Specifications for Steel Shim Pack 0.001" -0.015" 6X12" 12PC
  • Standards Met
    AISI-1010
    AISI-1008
  • MFR Part No.
    77-316-680
  • Number of Pieces
    12
  • Length
    12in
  • Thickness
    0.002in
    0.006in
    0.007in
    0.003in
    0.010in
    0.012in
    0.004in
    0.001in
    0.008in
    0.0015in
    0.005in
    0.015in
  • Material
    Steel
  • Width
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome