Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Packing Shim
Tee Round Ducting - 2500168922
By Manrose
Order Code:
ZT4986735S
£18.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.49
https://www.zoro.co.uk/shop/maintenance-and-outdoor/packing-shim/tee-round-ducting-2500168922/p/ZT4986735S
Add to quotation
View all Packing Shim
Description
Manrose TEE ROUND DUCTING Low Profile Ducting 44920
Specifications
Specifications for Tee Round Ducting - 2500168922
Depth
102mm
Diameter
100mm
Colour
White
Weight
82g
Height
190mm
Width
150mm
Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome