0
1

U-Shim Mixed (Tub 300) BFXU300

Order Code: ZT1275322P

£29.99 Inc VAT (20%)


Description

The Broadfix U-Shims have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. The ever popular U-Shim is perfect for shimming behind a screw or fixing & ndash loosely install the fixing, and then simply slide the required number of U-Shims over the fixing. The unique comb/clip prevents the U-Shims from falling out, which leaves both hands free to tighten up the fixing. Broadfix U-Shim Mixed Set is supplied in a robust tub, that can be refilled with the bagged range once you run low. Contains the following 210 x Small U-Shims 55 x 43mm 90 x Standard U-Shims 101 x 43mm Various thicknesses 1, 3, 5, 6 and 10mm - colour coded

See full description
Specifications for U-Shim Mixed (Tub 300) BFXU300
  • MFR Part No.
    U300
  • Type
    U Packer
  • Pack Quantity
    300 (Tub)
  • Size
    Mixed
  • Shim Type
    U Packer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome