Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Panic Hardware & Intumescent Products
Ceramic Tubes to Suit Panic Bolt
By Matlock
Order Code:
ZT1059419X
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/panic-hardware-and-intumescent-products/ceramic-tubes-to-suit-panic-bolt/p/ZT1059419X
Add to quotation
Schedule an order and save 5%
View all Panic Hardware & Intumescent Products
Description
Replacement ceramic bolts to suit MTL9492400K Aluminium panic bolt. Bolt length: 165mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Ceramic Tubes to Suit Panic Bolt
Product Type
Ceramic Tube for Panic Bolt
Material
Ceramic
Colour
Silver
MFR Part No.
CERAM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome