No.5002 Intumescent Pads to Suit 75mm Hinges - Pack of 6

Order Code: ZT3293870S

£3.39each Inc VAT (20%)
£169.50 minimum order value

Minimum order quantity: 50.

Description

- Packs to suit Deadlocks, Mortice Locks, Tubular Latches and Hinges
- Suits FD30/60
- BS476 Part 22:1987, BSEN 1634-1:2008

Specifications for No.5002 Intumescent Pads to Suit 75mm Hinges - Pack of 6
  • Colour
    Black
  • Number of Pieces
    6PCE
  • Product Type
    Intumescent Pads
  • Size
    0.8mm Thick
  • For Use With
    75mm (3in) Hinges
  • MFR Part No.
    5002-HINGE075PACK
  • Protection Type
    Fire & Smoke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome