Push Pad Silver

Order Code: ZT1059407X

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£59.517%


Description

Suitable for offices, business premises etc.
Certified for use on fire doors.
CE marked for safety.
Tested to BS EN 179 and EN1125.
2 hour fire rated.

See full description
Specifications for Push Pad Silver
  • Colour
    Silver
  • Protection Type
    Emergency Exits
    Panic Exits
  • MFR Part No.
    MTL840
  • Product Type
    Push Pad Panic Latch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome