Silicon Draught Excluder Brown 6m 9x7mm FAIDEN976B

Order Code: ZT3931552S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

This Faithfull Silicone Draught Excluder has the following specification:
Colour: Brown.
Size: 9mm x 7mm.
Length: 6M (2 x 3M) .

Specifications for Silicon Draught Excluder Brown 6m 9x7mm FAIDEN976B
  • Length
    9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome