15ft 450cm Round Garden Kids Paddling Swimming Pool & Pump Grey Rattan - DL18

Order Code: ZT3108809S

£149.99 Inc VAT (20%)


Description

Easy set up in less than 30 minutes with no tools required. Triple layered material for extra strength and durability. Water capacity (80% of wall height) 9481L/(2054gal) Supplied with 530gal/hr filter pump and patch repair kit. Filled dimension Ø450 x 84cm.
• Easy set up in less than 30 minutes with no tools required.
• Triple layered material for extra strength and durability.
• Water capacity (80% of wall height) : 9481L/(2054gal)
• Supplied with 530gal/hr filter pump and patch repair kit.
• Filled Dimension: Ø450 x 84cm.
• Capacity: 5 - 7 People.

See full description
Specifications for 15ft 450cm Round Garden Kids Paddling Swimming Pool & Pump Grey Rattan - DL18
  • Weight
    20.5kg
  • MFR Part No.
    DL18
  • Height
    84cm
  • Depth
    450cm
  • Width
    450cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome