Canna Leafy Plant, Pack Of 2, In A Paper Pot With Gravel, Height Approx. 450mm

Order Code: ZT2703995S

£109.99 Inc VAT (20%)


Description

Canna leafy plant, pack of 2, in a paper pot with gravel, height approx. 450 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 450 mm. Container = paper pot. Container colour = brown. Container height = 120 mm. Container diameter = 130 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A canna leafy plant is an evergreen eyecatcher This canna leafy plant in a paper pot will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this eyecatcher a long lasting decorative favourite in your premises - both in your reception area and in your conference room or office.

See full description
Specifications for Canna Leafy Plant, Pack Of 2, In A Paper Pot With Gravel, Height Approx. 450mm
  • Product Type
    Palms/Ornamental Plants
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Container
    Paper Pot
  • Colour
    Brown
  • Container Height
    120mm
  • Colour of Leaves
    Green
  • Overall Height
    450mm
  • Container Diameter
    130mm
  • Container Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome