Century Plant, Plastic Pot, 170 X 140mm, Height 550mm

Order Code: ZT2693402S

£139.99 Inc VAT (20%)


Description

Century plant, plastic pot, 170 x 140 mm, height 550 mm. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 550 mm. Container = plastic pot. Container colour = black. Container height = 140 mm. Container diameter = 170 mm. Colour of leaves = green, yellow. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. An irresistible century plant - a trendy eyecatcher This replica agave plant captivates with its timeless elegance - lovingly modelled on nature, making a second glance necessary to distinguish it from the original. It is a real centrepiece and makes a stylish statement in your interior design. The high quality and true to nature appeal, along with its suitability for different uses, will make this agave plant your favourite for years to come - both in your offices and in a reception area or in the conference room. The plant comes in a pot made of plastic, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Century Plant, Plastic Pot, 170 X 140mm, Height 550mm
  • Product Type
    Grasses/Ferns/Cacti
  • Supplied
    Assembled
  • Colour of Leaves
    Green, Yellow
  • Container
    Plastic Pot
  • Container Height
    140mm
  • Colour
    Black
  • Container Diameter
    170mm
  • Overall Height
    550mm
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome