Chinese Money Plant, Height Approx. 770mm, In A Plastic Pot

Order Code: ZT2699300S

£113.99 Inc VAT (20%)


Description

Chinese money plant, height approx. 770 mm, in a plastic pot. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 770 mm. Container = plastic pot. Container colour = black. Container height = 125 mm. Container diameter = 180 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A Chinese money plant makes for an evergreen eyecatcher This Chinese money plant will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this attention-getter in a pot a long lasting decorative favourite in your premises - whether in your reception area, or in the conference room or your office. The plant comes in a pot made of plastic, to which you can add a cover pot that best suits your interior design.

See full description
Specifications for Chinese Money Plant, Height Approx. 770mm, In A Plastic Pot
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Colour of Leaves
    Green
  • Container
    Plastic Pot
  • Colour
    Black
  • Container Diameter
    180mm
  • Container Height
    125mm
  • Overall Height
    770mm
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome