Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Corner Planter Set W1300 D1300 H385 Weight 28kg
By Charles Taylor
Order Code:
ZT5469321S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/corner-planter-set-w1300-d1300-h385-weight-28kg/p/ZT5469321S
Add to quotation
View all Planters & Window Boxes
Description
CORNER PLANTER SET W1300 D1300 H385 Weight 28kg HB80
Tags:
#NewProduct
Specifications
Specifications for Corner Planter Set W1300 D1300 H385 Weight 28kg
Product Type
Planter Set
Height
385mm
Width
1300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome