Creative Floral - Round Bowl 16 x 16 x 9cm

Order Code: ZT4971677S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Oasis Creative Floral - Round Bowl 16 x 16 x 9cm A pre cut third of a brick of OASIS� Brand Floral Foam Maxlife inserted into a plastic square/round bowl. Typical Uses To create flower arrangements where the foam provides support and a water source to the stems inserted into it. Product Features An economical, low cost everyday container.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Creative Floral - Round Bowl 16 x 16 x 9cm
  • Material
    Plastic
  • Product Type
    Round Bowl
  • Size
    16 x 16 x 9cm
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome