Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bell Planter Gold - 10L
By Love Gardening
Order Code:
ZT5514878S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bell-planter-gold-10l/p/ZT5514878S
Add to quotation
View all Planters & Window Boxes
Description
Colour Gold
Container Shape Round
Height 24cm
Diameter 30cm
Volume 10L
See full description
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Decorative Bell Planter Gold - 10L
Colour
Gold
Height
24cm
Diameter
30cm
Volume
10L
Product Type
Planter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome