Decorative Bell Planter Gold - 16L

Order Code: ZT5514840S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Decorative gold bell planter for planting displays indoors and outdoors.
Colour Gold
Container Shape Round
Height 28cm
Diameter 35cm
Volume 16L

See full description
Specifications for Decorative Bell Planter Gold - 16L
  • Colour
    Gold
  • Product Type
    Planter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome