Decorative Bell Planter Gold - 30L

Order Code: ZT5514857S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 +£8.3610%


Description

Decorative gold bell planter for planting displays indoors and outdoors.
Colour Gold
Container Shape Round
Height 34cm
Diameter 43cm
Volume 30L

See full description
Specifications for Decorative Bell Planter Gold - 30L
  • Height
    34cm
  • Diameter
    43cm
  • Volume
    30L
  • Product Type
    Planter
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome