Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bowl Planter Brown - 13L
By Love Gardening
Order Code:
ZT5514870S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bowl-planter-brown-13l/p/ZT5514870S
Add to quotation
View all Planters & Window Boxes
Description
Container Shape Round
Height 16cm
Diameter 40cm
Volume 13L
See full description
Tags:
#NewProduct
Specifications
Specifications for Decorative Bowl Planter Brown - 13L
Product Type
Decorative Bowl Planter
Colour
Brown
Height
16cm
Diameter
40cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome