Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bowl Planter Brown - 26L
By Love Gardening
Order Code:
ZT5514856S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bowl-planter-brown-26l/p/ZT5514856S
Add to quotation
View all Planters & Window Boxes
Description
Decorative Bowl Planter - Brown - 26ltr Colour Brown
Height 25cm
Diameter 50cm
Volume 26L
See full description
Tags:
#NewProduct
Specifications
Specifications for Decorative Bowl Planter Brown - 26L
Colour
Brown
Diameter
50cm
Height
25cm
Product Type
Planter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome