Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bowl Planter Grey - 26L
By Love Gardening
Order Code:
ZT5514896S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bowl-planter-grey-26l/p/ZT5514896S
Add to quotation
View all Planters & Window Boxes
Description
Colour Grey
Container Shape Round
Height 25cm
Diameter 50cm
Volume 26L
See full description
Tags:
#NewProduct
Specifications
Specifications for Decorative Bowl Planter Grey - 26L
Volume
26L
Colour
Grey
Product Type
Planter
Diameter
50cm
Height
25cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome