Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Planter Brown - 15L
By Love Gardening
Order Code:
ZT5514854S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 +
£8.64
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-planter-brown-15l/p/ZT5514854S
Add to quotation
View all Planters & Window Boxes
Description
Heavy duty durable plastic.Height 30cm
Diameter 33cm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Decorative Planter Brown - 15L
Capacity
15L
Colour
Brown
Height
30cm
Material
Plastic
Diameter
33cm
Product Type
Planter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome