Discreet Plant Pot Feet 200mm

Order Code: ZT4950019S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Pot-Mate Discreet Plant Pot Feet 200mm Suitable for pots with base diameter 210mm � 250mm Pot-Mate allows drainage and prevents staining by discreetly raising your flower pots and plant pots off the ground. Raising your pots also makes it harder for slugs and snails to attack your plants. Eliminates stains on patio or decking. Invisible in use - Your pots and plants take centre stage. Stable, light and very strong. Made from 100% recycled plastic. Designed and manufactured in the UK.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Discreet Plant Pot Feet 200mm
  • Size
    200mm
  • Product Type
    Plant Pot Feet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome