Duck Planters (Pack of 24)

Order Code: ZT5514845S

£109.99 Inc VAT (20%)


Description

Comes with integral polythene liner.
Planting Area Dimensions:
Diameter: 13cm
Depth: 10cm
Overall Dimensions:
Width: 16cm
Length: 40cm
Height: 26cm

See full description
Specifications for Duck Planters (Pack of 24)
  • Overall Length
    40cm
  • Pack Quantity
    24
  • Overall Height
    26cm
  • Product Type
    Planters
  • Material
    Polythene
  • Overall Width
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome