Everlasting Blooms Pot

Order Code: ZT4954878S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

Oasis Everlasting Blooms Pot Handle for easy transport and hanging designs 100% recycled and recyclable matt black NAYLORBASE� Floral Bases Caged piece of OASIS� Bio Floral Foam Maxlife Degrades 91% in 3 years in an anaerobic environment (ISO 15985) Same performance as OASIS� Ideal Floral Foam Dark green colour easily hides in designs Provides a water source for fresh flowers Unique cell structure means flowers uptake water easily Quick saturation Low drainage Optimised density holds stems in place Maxlife supports excellent flower life Balanced pH levels helps flowers thrive Every batch tested against 7 quality standards Made in the UK

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Everlasting Blooms Pot
  • Colour
    Matt Black
    Dark Green
  • Product Type
    Blooms Pot