Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Flower Pot Saucer 8.5"
By Ambassador
Order Code:
ZT4961693S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/flower-pot-saucer-8-5-inch/p/ZT4961693S
Add to quotation
View all Planters & Window Boxes
Description
Ambassador Flower Pot Saucer 8.5" Lightweight & flexible
Tags:
#BulkDiscount
Specifications
Specifications for Flower Pot Saucer 8.5"
Product Type
Flower Pot Saucer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome