Garden Plant Pot & Flower Pot Hexagon Style NO200 Black Eco Wood Pulp Mix 2.7L

Order Code: ZT2420454S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

Hachimans Garden Series of Pots & Planters are all made from a mix of either Wood Pulp or Recycled Paper for Ecological Benefits combined with Recyclable Plastic for Sustainable Benefits. The best of all worlds for our world. Each pot or planter is individual as the production process creates different pattern and colour effects. The wood and paper mixes also age with time, softening and becoming part of your home and garden. Hachiman Garden Plant & Flower Pot Hexagon Style No200 Black Eco Wood Pulp Mix 2.7LA smart traditionally shaped 6 sided hexagon pot in 2 sizes. Beautiful to look at it looks great within a group of differently shaped pots as well as when it is used on either side of your door frame. . Special Features...Tough Construction for Extra Strength. Extremely Durable with Ultra Long Life. Ecological Production and Recycling. Sustainable and Non-Toxic. Frost Proof and UV Resistant. Eco-Friendly and Fully Recyclable. 15 Year Life Expectancy. Natural Look with Individually Unique Texture. Age Gracefully like Natural WoodThe Japanese have a deep rooted love and veneration of culture, of respect, of nature and the world around us. Very important to them is the Garden; the balance and beauty to be found by laying out and organising flowes, plants, herbs and trees to their best effect. Hachiman launched their Garden Series back in 1998 focused on such ethos and, since then, have gained a reputation for quality, beauty and sustainability. Simply the Best.

See full description
Specifications for Garden Plant Pot & Flower Pot Hexagon Style NO200 Black Eco Wood Pulp Mix 2.7L
  • Colour
    Black
  • Material
    Recycled Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome