Heavy Duty Tree Container 35L with Carry Handles
Hover to enlarge the image
0
1
2
3
4

Heavy Duty Tree Container 35L with Carry Handles

Order Code:
MPN:

35L
See all 11 variants |

Product Description

A heavy duty container ideally suited to larger plants and trees. The pots feature two-tier drainage holes to enure that plant roots don't get waterlogged. Comes with handles to make it easy to position. Inside diameter 45cm. Height 37cm. Colour Black.

Specifications
Height
37cm
Product Type
Tree Container
Capacity
35L
Colour
Black
Inside Diameter
45cm

£5.39 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome