Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Modena Stone Effect Planter Blue - 18.5cm
By Love Gardening
Order Code:
ZT5514803S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/modena-stone-effect-planter-blue-18-5cm/p/ZT5514803S
Add to quotation
View all Planters & Window Boxes
Description
Modena Stone Effect Planter - Blue - 18.5cm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Modena Stone Effect Planter Blue - 18.5cm
Product Type
Planter
Height
18.5cm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome