Naples Hexagonal Planter - 13L

Order Code: ZT5514850S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Colour Gold
Container Shape Other (See Description)
Outside Diameter 34cm
Inside Diameter 29cm
Height 29cm
Volume 13L

See full description
Specifications for Naples Hexagonal Planter - 13L
  • Product Type
    Planter
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome