Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Naples Hexagonal Planter - 19L
By Love Gardening
Order Code:
ZT5514897S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/naples-hexagonal-planter-19l/p/ZT5514897S
Add to quotation
View all Planters & Window Boxes
Description
Outside Diameter 38cm
Inside Diameter 33cm
Height 33cm
Volume 19L
See full description
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Naples Hexagonal Planter - 19L
Product Type
Planter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome