Naylorbase Ring 10"

Order Code: ZT4957581S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Oasis Naylorbase Ring 10" Pre-cut ring shapes Rigid plastic base for extra strength New stylish matt black base Base is 100% recycled plastic Base is recyclable Waterproof base Non-slip feet Lip provides surface to glue ribbon 4.5cm depth of foam OASIS� Ideal Floral Foam Maxlife Provides a water source for fresh flowers Unique cell structure means flowers uptake water easily Quick saturation Low drainage Ideal density holds stems in place Maxlife supports excellent flower life Balanced pH levels helps flowers thrive Every batch tested against 7 quality standards Made in the UK

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Naylorbase Ring 10"
  • Material
    Rigid plastic
  • Size
    10in
  • Product Type
    Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome