Oakwood Large 49cm Barrel Planter {GN653}

Order Code: ZT1591896S

£19.99 Inc VAT (20%)


Description

Oakwood Large 49cm Barrel Planter
Realistic rustic barrel appearance
Generous size
Tough and durable plastic
Recycled plastic

Made in UK A rustic style plastic planter with a natural wooden oak barrel finish with aged copper coloured bands. The planter is a generous 49cm diameter and 24.5cm depth so is ideal for bulbs, particularly daffodils and tulips, and bedding as well as larger herbaceous perennials and shrubs. It would also be ideal for herb gardens. Made in our own factory in Nottingham, UK from recycled materials; this is a lightweight but durable planter suitable for both indoor and outdoor use.

See full description
Specifications for Oakwood Large 49cm Barrel Planter {GN653}
  • Colour
    Oakwood
  • Size
    490mm
  • Type
    Planters & Plant Pots
  • Form
    Planter