Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Open Trough Large Planter W760 D280 H300 Weight 8kg
By Charles Taylor
Order Code:
ZT5469346S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/open-trough-large-planter-w760-d280-h300-weight-8kg/p/ZT5469346S
Add to quotation
View all Planters & Window Boxes
Description
OPEN TROUGH LARGE W760 D280 H300 Weight 8kg HB105
Tags:
#NewProduct
Specifications
Specifications for Open Trough Large Planter W760 D280 H300 Weight 8kg
Width
280mm
Height
300mm
Length
760mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome