Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Open Trough Regular Planter W525 D250 H305 Weight 6.5kg
By Charles Taylor
Order Code:
ZT5469350S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/open-trough-regular-planter-w525-d250-h305-weight-6-5kg/p/ZT5469350S
Add to quotation
View all Planters & Window Boxes
Description
OPEN TROUGH REGULAR W525 D250 H305 Weight 6.5kg HB104
Tags:
#NewProduct
Specifications
Specifications for Open Trough Regular Planter W525 D250 H305 Weight 6.5kg
Height
305mm
Product Type
Planter
Width
525mm
Type
Regular Planter
Depth
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome