Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Peakes Veg Planter W1020 D555 H850 Weight 20kg
By Charles Taylor
Order Code:
ZT5469211S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/peakes-veg-planter-w1020-d555-h850-weight-20kg/p/ZT5469211S
Add to quotation
View all Planters & Window Boxes
Description
PEAKES VEG PLANTER W1020 D555 H850 Weight 20kg HB278
Specifications
Specifications for Peakes Veg Planter W1020 D555 H850 Weight 20kg
Depth
555mm
Height
850mm
Product Type
Veg Planter
Width
1020mm