Pewter 70cm Trough {GN699}

Order Code: ZT1591659S

£20.99 Inc VAT (20%)

Currently unavailable

Description

Lazio Pewter 70cm Trough {GN699}
Depth - 30cm, Width - 70cm and Height - 33cm
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Pewter 70cm Trough {GN699}
  • Colour
    Pewter
  • Type
    Planters & Plant Pots
  • Form
    Plant Trough
  • Size
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome