Planter Box With Castors, Height 400mm, Capacity 40 L

Order Code: ZT2692702S

£209.99 Inc VAT (20%)


Description

Planter box with castors, height 400 mm, capacity 40 l. Supplied = assembled. Width = 330 mm. Application = outdoor, inside. Colour = black. Capacity = 40 l. Height = 400 mm. Container material = steel. Inner container material = steel. Depth = 330 mm. Product type = planter boxes. High quality design. With smooth running castors for easy movement. Ideal for representative outdoor areas. Made of powder coated steel. With a practical shelf to make it easy to set up in indoor areas.

See full description
Specifications for Planter Box With Castors, Height 400mm, Capacity 40 L
  • Product Type
    Planter Boxes
  • Colour
    Black
  • Capacity
    40L
  • Supplied
    Assembled
  • Inner Container Material
    Steel
  • Height
    400mm
  • Applications
    Indoor and Outdoor Use
  • Container Material
    Steel
  • Width
    330mm
  • Depth
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome