Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Round Planter 20cm Ebony
By Winchester
Order Code:
ZT4959676S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/round-planter-20cm-ebony/p/ZT4959676S
Add to quotation
View all Planters & Window Boxes
Description
Winchester Round Planter 20cm Ebony 100% recycled material
Tags:
#BulkDiscount
Specifications
Specifications for Round Planter 20cm Ebony
Colour
Ebony
Shape
Round
Product Type
Round Planter
Diameter
20cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome