Swiss Cheese Plant, Height Approx. 750mm, In A Plastic Pot With Earth

Order Code: ZT2699133S

£109.99 Inc VAT (20%)


Description

Swiss cheese plant, height approx. 750 mm, in a plastic pot with earth. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 750 mm. Container = plastic pot. Container colour = black. Container height = 130 mm. Container diameter = 150 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. This splendid Swiss cheese plant makes an incredibly beautiful impression. Lovingly modelled on its natural counterpart, a second glance is needed to distinguish this replica Swiss cheese plant from the original. Whether in your reception area or your business premises - this Swiss cheese plant is a showpiece that is suitable for different uses and that will delight you and your visitors every time you see it. The plant comes in a plastic pot, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Swiss Cheese Plant, Height Approx. 750mm, In A Plastic Pot With Earth
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Colour
    Black
  • Colour of Leaves
    Green
  • Container
    Plastic Pot
  • Overall Height
    750mm
  • Container Height
    130mm
  • Container Diameter
    150mm
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome