Taro Plant, 14 Leaves, Pot With Earth, Height 1400mm

Order Code: ZT2693209S

£339.99 Inc VAT (20%)


Description

Taro plant, 14 leaves, pot with earth, height 1400 mm. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 1400 mm. Container = plastic pot. Container colour = black. Container height = 170 mm. Container diameter = 200 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. A fascinating eyecatcher with high quality workmanship This particularly attractive taro plant which has been crafted with many details makes an impression with its timeless elegance. Lovingly modelled on its natural counterpart, this evergreen eyecatcher made of plastic will be a highlight of your interior design. Long lasting, easy to care for and suitable for many different uses, this decorative plant is sure to captivate anyone who sees it - both in your offices and in your reception area or in the conference room. The plant comes in a pot made of plastic, to which you can add a the cover pot that best suits your interior design.

See full description
Specifications for Taro Plant, 14 Leaves, Pot With Earth, Height 1400mm
  • Product Type
    Grasses/Ferns/Cacti
  • Supplied
    Assembled
  • Container Diameter
    200mm
  • Container
    Plastic Pot
  • Colour of Leaves
    Green
  • Colour
    Black
  • Overall Height
    1400mm
  • Container Height
    170mm
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome