Teak Planter Box, HxWxD 250 X 1000 X 340mm, Capacity 78 L

Order Code: ZT2692785S

£899.99 Inc VAT (20%)


Description

Teak planter box, HxWxD 250 x 1000 x 340 mm, capacity 78 l. Supplied = assembled. Width = 1000 mm. Application = inside, outdoor. Colour = natural. Capacity = 78 l. Height = 250 mm. Container material = teak wood. Inner container material = teak wood. Depth = 340 mm. Product type = planter boxes. Timeless design. Made of recycled teak. Every piece is unique. The different sizes (see related products) can be combined in any way, be it to make certain areas more attractive, or to partition them. Supplied without frame.

See full description
Specifications for Teak Planter Box, HxWxD 250 X 1000 X 340mm, Capacity 78 L
  • Product Type
    Planter Boxes
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Capacity
    78L
  • Inner Container Material
    Teak Wood
  • Applications
    Inside, Outdoor
  • Height
    250mm
  • Width
    1000mm
  • Depth
    340mm
  • Container Material
    Teak Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome