Teak Planter Box, HxWxD 250 X 400 X 400mm, Capacity 36 L

Order Code: ZT2692848S

£399.99 Inc VAT (20%)


Description

Teak planter box, HxWxD 250 x 400 x 400 mm, capacity 36 l. Supplied = assembled. Width = 400 mm. Application = inside, outdoor. Colour = natural. Capacity = 36 l. Height = 250 mm. Container material = teak wood. Inner container material = teak wood. Depth = 400 mm. Product type = planter boxes. Timeless design. Made of recycled teak. Every piece is unique. The different sizes (see related products) can be combined in any way, be it to make certain areas more attractive, or to partition them. Supplied without frame.

See full description
Specifications for Teak Planter Box, HxWxD 250 X 400 X 400mm, Capacity 36 L
  • Colour
    Basalt Grey
  • Product Type
    Planter Boxes
  • Supplied
    Assembled
  • Capacity
    36L
  • Inner Container Material
    Teak Wood
  • Container Material
    Teak Wood
  • Applications
    Inside, Outdoor
  • Width
    400mm
  • Depth
    400mm
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome