Teak Planter Box, HxWxD 380 X 1000 X 250mm, Capacity 84 L

Order Code: ZT2692760S

£849.99 Inc VAT (20%)


Description

Teak planter box, HxWxD 380 x 1000 x 250 mm, capacity 84 l. Supplied = assembled. Width = 1000 mm. Application = inside, outdoor. Colour = natural. Capacity = 84 l. Height = 380 mm. Container material = teak wood. Inner container material = teak wood. Depth = 250 mm. Product type = planter boxes. Timeless design. Made of recycled teak. Every piece is unique. The different sizes (see related products) can be combined in any way, be it to make certain areas more attractive, or to partition them. Supplied without frame.

See full description
Specifications for Teak Planter Box, HxWxD 380 X 1000 X 250mm, Capacity 84 L
  • Colour
    Flame Red
  • Product Type
    Planter Boxes
  • Capacity
    84L
  • Supplied
    Assembled
  • Inner Container Material
    Teak Wood
  • Width
    1000mm
  • Depth
    250mm
  • Container Material
    Teak Wood
  • Applications
    Inside, Outdoor
  • Height
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome