Vivo Next Living Concrete Square Planter 30cm

Order Code: ZT3141219S

£46.99 Inc VAT (20%)


Description

Elho Vivo Next Living Concrete Square Planter 30cm

With their modern design and square shape, the vivo next planters give a refreshing look to your garden or interior. The integrated water reservoir allows you to take care of your plants effortlessly, and thanks to the included plug, you can use it both indoors and outdoors. With its integrated wheels, you can easily move this planter wherever you'd like! You can trust that our love for nature is reflected in how this pot was produced: it made from recycled plastic, produced with wind energy from our own windmill, and it also fully recyclable.

Made with recycled plastic, made with wind energy, 100% recyclable
The integrated water reservoir has a capacity of 3.5 litres
On invisible wheels so that you can easily move your plant pot. Useful if you want to rearrange things.
Measurements:‚ B 30 x H 29 x D 30 cm
Volume: 12L

See full description
Specifications for Vivo Next Living Concrete Square Planter 30cm
  • Type
    Planters & Plant Pots
  • Colour
    Living Concrete
  • Form
    Planter
  • Size
    600mm
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome