Whitewash Heart Planters - Small (Pack of 24)

Order Code: ZT5514847S

£102.99 Inc VAT (20%)


Description

Comes with integral recyclable polythene liner.
Planting Area Dimensions:
Diameter: 20cm
Depth: 6.5cm
Overall Dimensions:
Width: 8cm
Length: 28cm
Height: 28cm

See full description
Specifications for Whitewash Heart Planters - Small (Pack of 24)
  • Colour
    Whitewash
  • Size
    Small
  • Pack Quantity
    24
  • Product Type
    Planters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome