Wooden Garden Raised Bed Planter Box Flower Vegetable Grow Pot 100x36.5x36cm

Order Code: ZT3350714S

£69.99 Inc VAT (20%)


Description

LOTS OF PLANTING ROOM: The raised garden bed can hold a large amount of soil and is deep enough for long-rooted plants.BETTER WAY TO GROW: The elevated flower bed with two leaking holes keep weeds away from your soil, prevents soil compaction, provides good drainage, and acts as a defense against pests.FOR OUTDOOR USE: The herb planter's full solid wood structure with carbonization treatment is moisture-resistant, corrosion-resistant, and durable.SIDE CROSS BARS: Crossbar design on both sides of this wooden planter for outdoor increases stability and decorative purpose.DIMENSION: 100L x 36.5W x 36H cm. Garden Planter Inner Area: 91.5L x 28W x 22.5Hcm, Volume: 58L, Weight Capacity: 80kg.

See full description
Specifications for Wooden Garden Raised Bed Planter Box Flower Vegetable Grow Pot 100x36.5x36cm
  • Weight Capacity
    80kg
  • Product Type
    Raised Garden Bed
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome