1976MM Grey Slotted Angle 40 x 40

Order Code: ZT3109731S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Construction Slotted Angle Range is robust, versatile and easily assembled. It can be specified to meet the exact needs of the user and needs no welding, painting or drilling, all of the pieces simply slot together.
PRODUCT FEATURES
Colour: Grey
Great shelving system extremely robust.
Ideal for garages and commercial use and many more.
Slotted angle fixing pack - M8 bolts and nuts available.

See full description
Specifications for 1976MM Grey Slotted Angle 40 x 40
  • Height
    40mm
  • Product Type
    Slotted Angle
  • Material
    Steel
  • Colour
    Grey
  • Length
    1976mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome