38mm Angle - 12 x 2.44m White

Order Code: ZT4965099S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Easyfix 38mm Angle - 12 x 2.44m White EASYFIX Angles are an extensive range of profiles used in and around the home for many applications We offer sizes from 6mm to 70mm in a large selection of colours

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 38mm Angle - 12 x 2.44m White
  • Length
    2.44m
  • Width
    38mm
  • Colour
    White
  • Product Type
    Angle
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome